- Withdrawal Sleeve
- 80 mm Sleeve Bore
| Bearing Series | 1300K Series, 2200K Series, 20300K Series, 21300K Series, 22200K Series |
| Withdrawal Nut | KM19 |
| Bearing Bore | 85 mm |
| Threads per Inch | N/A |
| Thread Size | M95 |
| Sleeve Taper | 1:12 |
| Thread Pitch | 2 mm |
| Sleeve Bore | 80 mm |
| Length | 52.000 mm |
| Weight | 0.948 LB |
| EAN or UPC | 4012801209137 |

