- Withdrawal Sleeve
- 145 mm Sleeve Bore
| Length | 96.000 mm |
| Sleeve Taper | 1:12 |
| Thread Size | M165 |
| Sleeve Bore | 145 mm |
| Thread Pitch | 3 mm |
| Withdrawal Nut | KM33 |
| Threads per Inch | N/A |
| Bearing Bore | 150 mm |
| Bearing Series | 22200K Series, 23100K Series |
| Weight | 3.919 LB |
| EAN or UPC | 4012801209120 |

