- Withdrawal Sleeve
- 125 mm Sleeve Bore
| Length | 78.000 mm |
| Thread Size | M140 |
| Bearing Series | 22200K Series, 23100K Series |
| Withdrawal Nut | KM28 |
| Thread Pitch | 2 mm |
| Bearing Bore | 130 mm |
| Threads per Inch | N/A |
| Sleeve Taper | 1:12 |
| Sleeve Bore | 125 mm |
| Weight | 2.425 LB |
| EAN or UPC | 4012801209113 |

