- Withdrawal Sleeve
- 115 mm Sleeve Bore
| Length | 60.000 mm |
| Thread Size | M130 |
| Threads per Inch | N/A |
| Thread Pitch | 2 mm |
| Sleeve Bore | 115 mm |
| Bearing Bore | 120 mm |
| Sleeve Taper | 1:12 |
| Bearing Series | 21300K Series, 23000K Series |
| Withdrawal Nut | KM26 |
| Weight | 1.631 LB |
| EAN or UPC | 4012801209014 |

