- Withdrawal Sleeve
- 135 mm Sleeve Bore
| Withdrawal Nut | KM31 |
| Sleeve Bore | 135 mm |
| Sleeve Taper | 1:12 |
| Bearing Series | 22300K Series, 23200K Series, 2300K Series |
| Threads per Inch | N/A |
| Bearing Bore | 140 mm |
| Length | 125.000 mm |
| Thread Size | M155 |
| Thread Pitch | 3 mm |
| Weight | 5.136 LB |
| EAN or UPC | 4012801208970 |

