- Withdrawal Sleeve
- 80 mm Sleeve Bore
| Sleeve Taper | 1:12 |
| Bearing Series | 22300K Series, 23200K Series, 2300K Series |
| Sleeve Bore | 80 mm |
| Bearing Bore | 85 mm |
| Threads per Inch | N/A |
| Length | 74.000 mm |
| Withdrawal Nut | KM19 |
| Thread Pitch | 2 mm |
| Thread Size | M95 |
| Weight | 1.543 LB |
| EAN or UPC | 4012801208895 |

