- Withdrawal Sleeve
- 65 mm Sleeve Bore
| Bearing Bore | 70 mm |
| Sleeve Bore | 65 mm |
| Threads per Inch | N/A |
| Bearing Series | 22300K Series, 23200K Series, 2300K Series |
| Thread Size | M80 |
| Length | 64.000 mm |
| Thread Pitch | 2 mm |
| Sleeve Taper | 1:12 |
| Withdrawal Nut | KM16 |
| Weight | 1.058 LB |
| EAN or UPC | 4012801208864 |

