- Withdrawal Sleeve
- 50 mm Sleeve Bore
| Withdrawal Nut | KM11 |
| Threads per Inch | N/A |
| Sleeve Taper | 1:12 |
| Length | 50.000 mm |
| Sleeve Bore | 50 mm |
| Bearing Bore | 50 mm |
| Thread Size | M55 |
| Thread Pitch | 2 mm |
| Bearing Series | 22300K Series, 23200K Series, 2300K Series |
| Weight | 0.46 LB |
| EAN or UPC | 4012801166935 |

