- Withdrawal Sleeve
- 170 mm Sleeve Bore
| Bearing Series | 22300K Series, 23200K Series |
| Sleeve Bore | 170 mm |
| Thread Size | M200 |
| Thread Pitch | 3 mm |
| Sleeve Taper | 1:12 |
| Bearing Bore | 180 mm |
| Withdrawal Nut | KM40 |
| Length | 140.000 mm |
| Threads per Inch | N/A |
| Weight | 11.684 LB |
| EAN or UPC | 4012801308410 |

