- Withdrawal Sleeve
- 190 mm Sleeve Bore
| Sleeve Bore | 190 mm |
| Thread Size | TR220 |
| Sleeve Taper | 1:12 |
| Thread Pitch | N/A |
| Bearing Series | 22200K Series, 23100K Series |
| Length | 134.000 mm |
| Threads per Inch | N/A |
| Bearing Bore | 200 mm |
| Withdrawal Nut | HM44T |
| Weight | 12.125 LB |
| EAN or UPC | 4012801208758 |

