- Withdrawal Sleeve
- 180 mm Sleeve Bore
| Bearing Series | 22200K Series, 23100K Series |
| Sleeve Bore | 180 mm |
| Sleeve Taper | 1:12 |
| Withdrawal Nut | HM42T |
| Length | 125.000 mm |
| Thread Size | TR210 |
| Threads per Inch | N/A |
| Bearing Bore | 190 mm |
| Thread Pitch | N/A |
| Weight | 10.582 LB |
| EAN or UPC | 4012801208741 |

