- Withdrawal Sleeve
- 160 mm Sleeve Bore
| Thread Size | M180 |
| Thread Pitch | 3 mm |
| Withdrawal Nut | KM36 |
| Bearing Series | 22200K Series, 23100K Series |
| Bearing Bore | 170 mm |
| Length | 104.000 mm |
| Threads per Inch | N/A |
| Sleeve Taper | 1:12 |
| Sleeve Bore | 160 mm |
| Weight | 6.81 LB |
| EAN or UPC | 4012801208727 |

