- 320 mm Sleeve Bore x 162 mm Long
- Removal Nut HML73T
- Use w/Bearing Series 21300K, 23000K
- 330 mm Bearing Bore
| Thread Size | TR365 |
| Thread Pitch | N/A |
| Length | 162.000 mm |
| Bearing Series | 21300K Series, 23000K Series |
| Sleeve Bore | 320 mm |
| Threads per Inch | N/A |
| Bearing Bore | 330 mm |
| Sleeve Taper | 1:12 |
| Withdrawal Nut | HML73T |
| Weight | 41.666 LB |
| EAN or UPC | 4012801208680 |

