- Withdrawal Sleeve
- 320 mm Sleeve Bore
| Thread Pitch | N/A |
| Withdrawal Nut | HML69T |
| Bearing Series | 21300K Series, 23000K Series |
| Sleeve Taper | 1:12 |
| Sleeve Bore | 320 mm |
| Threads per Inch | N/A |
| Bearing Bore | 320 mm |
| Thread Size | TR345 |
| Length | 149.000 mm |
| Weight | 35.494 LB |
| EAN or UPC | 4012801208673 |

