- 220 mm Sleeve Bore x 116 mm Long
- Removal Nut HML52T
- Use w/Bearing Series 21300K, 23000K
- 240 mm Bearing Bore
| Bearing Bore | 240 mm |
| Thread Size | TR260 |
| Thread Pitch | N/A |
| Threads per Inch | N/A |
| Length | 116.000 mm |
| Withdrawal Nut | HML52T |
| Bearing Series | 21300K Series, 23000K Series |
| Sleeve Taper | 1:12 |
| Sleeve Bore | 220 mm |
| Weight | 19.466 LB |
| EAN or UPC | 4026677179432 |

