- Withdrawal Sleeve
- 220 mm Sleeve Bore
| Sleeve Bore | 220 mm |
| Threads per Inch | N/A |
| Sleeve Taper | 1:12 |
| Withdrawal Nut | HML47T |
| Thread Size | TR235 |
| Thread Pitch | N/A |
| Bearing Bore | 220 mm |
| Bearing Series | 21300K Series, 23000K Series |
| Length | 111.000 mm |
| Weight | 16.093 LB |
| EAN or UPC | 4012801307956 |

