- Withdrawal Sleeve
- 170 mm Sleeve Bore
| Sleeve Taper | 1:12 |
| Threads per Inch | N/A |
| Thread Size | M190 |
| Withdrawal Nut | KM38 |
| Bearing Bore | 180 mm |
| Bearing Series | 21300K Series, 23000K Series |
| Thread Pitch | 3 mm |
| Sleeve Bore | 170 mm |
| Length | 92.000 mm |
| Weight | 6.261 LB |
| EAN or UPC | 4012801263221 |

