- Withdrawal Sleeve
- 160 mm Sleeve Bore
| Bearing Bore | 170 mm |
| Bearing Series | 21300K Series, 23000K Series |
| Sleeve Bore | 160 mm |
| Thread Size | M180 |
| Thread Pitch | 3 mm |
| Threads per Inch | N/A |
| Sleeve Taper | 1:12 |
| Withdrawal Nut | KM36 |
| Length | 85.000 mm |
| Weight | 5.357 LB |
| EAN or UPC | 4012801307925 |

