- 240 mm Sleeve Bore x 202 mm Long
- Removal Nut HM56T
- Use w/Bearing Series 24100K30 Series
- 260 mm Bearing Bore
| Threads per Inch | N/A |
| Withdrawal Nut | HM56T |
| Length | 202.000 mm |
| Thread Size | TR280 |
| Sleeve Taper | 1:30 |
| Bearing Bore | 260 mm |
| Thread Pitch | N/A |
| Bearing Series | 24100K30 Series |
| Sleeve Bore | 240 mm |
| Weight | 33.845 LB |
| EAN or UPC | 4012801307758 |

