- 220 mm Sleeve Bore x 180 mm Long
- Removal Nut HM52T
- Use w/Bearing Series 24100K30 Series
- 240 mm Bearing Bore
| Thread Size | TR260 |
| Bearing Bore | 240 mm |
| Bearing Series | 24100K30 Series |
| Withdrawal Nut | HM52T |
| Length | 180.000 mm |
| Sleeve Taper | 1:30 |
| Thread Pitch | N/A |
| Sleeve Bore | 220 mm |
| Threads per Inch | N/A |
| Weight | 27.352 LB |
| EAN or UPC | 4012801208604 |

