- Withdrawal Sleeve
- 180 mm Sleeve Bore
| Sleeve Bore | 180 mm |
| Thread Size | M200 |
| Thread Pitch | 3 mm |
| Threads per Inch | N/A |
| Withdrawal Nut | KM40 |
| Sleeve Taper | 1:30 |
| Length | 146.000 mm |
| Bearing Series | 24100K30 Series |
| Bearing Bore | 190 mm |
| Weight | 9.7 LB |
| EAN or UPC | 4012801307727 |

