- Withdrawal Sleeve
- 145 mm Sleeve Bore
| Threads per Inch | N/A |
| Sleeve Taper | 1:30 |
| Sleeve Bore | 145 mm |
| Withdrawal Nut | KM32 |
| Length | 115.000 mm |
| Thread Size | M160 |
| Thread Pitch | 3 mm |
| Bearing Series | 24100K30 Series |
| Bearing Bore | 150 mm |
| Weight | 3.549 LB |
| EAN or UPC | 4012801208581 |

