- Withdrawal Sleeve
- 135 mm Sleeve Bore
| Threads per Inch | N/A |
| Bearing Series | 24100K30 Series |
| Thread Size | M150 |
| Sleeve Taper | 1:30 |
| Thread Pitch | 2 mm |
| Sleeve Bore | 135 mm |
| Length | 99.000 mm |
| Bearing Bore | 140 mm |
| Withdrawal Nut | KM30 |
| Weight | 2.821 LB |
| EAN or UPC | 4012801307697 |

