- 260 mm Sleeve Bore x 162 mm Long
- Removal Nut HM58T
- Use w/Bearing Series 24000K30 Series
- 280 mm Bearing Bore
| Bearing Series | 24000K30 Series |
| Bearing Bore | 280 mm |
| Withdrawal Nut | HM58T |
| Sleeve Bore | 260 mm |
| Length | 162.000 mm |
| Sleeve Taper | 1:30 |
| Thread Pitch | N/A |
| Threads per Inch | N/A |
| Thread Size | TR290 |
| Weight | 27.403 LB |
| EAN or UPC | 4012801307581 |

