- Withdrawal Sleeve
- 240 mm Sleeve Bore
| Length | 138.000 mm |
| Sleeve Bore | 240 mm |
| Sleeve Taper | 1:30 |
| Withdrawal Nut | HM50T |
| Threads per Inch | N/A |
| Bearing Bore | 240 mm |
| Thread Pitch | N/A |
| Bearing Series | 24000K30 Series |
| Thread Size | TR250 |
| Weight | 19.543 LB |
| EAN or UPC | 4012801307567 |

