- 200 mm Sleeve Bore x 138 mm Long
- Removal Nut HM46T
- Use w/Bearing Series 24000K30 Series
- 220 mm Bearing Bore
| Sleeve Taper | 1:30 |
| Withdrawal Nut | HM46T |
| Thread Pitch | N/A |
| Bearing Bore | 220 mm |
| Length | 138.000 mm |
| Sleeve Bore | 200 mm |
| Thread Size | TR230 |
| Bearing Series | 24000K30 Series |
| Threads per Inch | N/A |
| Weight | 17.885 LB |
| EAN or UPC | 4012801307550 |

