- 180 mm Sleeve Bore x 118 mm Long
- Removal Nut KM40
- Use w/Bearing Series 24000K30 Series
- 190 mm Bearing Bore
| Sleeve Bore | 180 mm |
| Thread Pitch | 3 mm |
| Threads per Inch | N/A |
| Bearing Bore | 190 mm |
| Bearing Series | 24000K30 Series |
| Withdrawal Nut | KM40 |
| Thread Size | M200 |
| Sleeve Taper | 1:30 |
| Length | 118.000 mm |
| Weight | 7.621 LB |
| EAN or UPC | 4012801307543 |

