- Withdrawal Sleeve
- 150 mm Sleeve Bore
| Threads per Inch | N/A |
| Length | 95.000 mm |
| Thread Pitch | 3 mm |
| Bearing Series | 24000K30 Series |
| Thread Size | M170 |
| Withdrawal Nut | KM34 |
| Bearing Bore | 160 mm |
| Sleeve Bore | 150 mm |
| Sleeve Taper | 1:30 |
| Weight | 5.136 LB |
| EAN or UPC | 4012801307512 |

