- Withdrawal Sleeve
- 180 mm Sleeve Bore
| Length | 160.000 mm |
| Thread Pitch | N/A |
| Bearing Series | 22300K Series, 23200K Series, 2300K Series |
| Withdrawal Nut | HM42T |
| Sleeve Taper | 1:12 |
| Sleeve Bore | 180 mm |
| Thread Size | TR210 |
| Threads per Inch | N/A |
| Bearing Bore | 190 mm |
| Weight | 14.991 LB |
| EAN or UPC | 4012801208536 |

