- Withdrawal Sleeve
- 35 mm Sleeve Bore
| Withdrawal Nut | KM9 |
| Thread Pitch | 1.5 mm |
| Sleeve Bore | 35 mm |
| Bearing Bore | 40 mm |
| Thread Size | M45 |
| Threads per Inch | N/A |
| Bearing Series | 22300K Series, 23200K Series, 2300K Series |
| Sleeve Taper | 1:12 |
| Length | 40.000 mm |
| Weight | 0.282 LB |
| EAN or UPC | 4012801166874 |

