- Thrust Angular Contact Bearing Type
- 30 mm Inner Diameter
- 72 mm Outer Diameter
- 19 mm Width
| Dynamic Load Rating | 34500 N |
| I.D. | 30 mm |
| O.D. | 72 mm |
| Inch/Metric | Metric |
| Bearing Type | Thrust Angular Contact |
| Weight | 0.796 LB |
| EAN or UPC | 4012801574297 |
| Dynamic Load Rating | 34500 N |
| I.D. | 30 mm |
| O.D. | 72 mm |
| Inch/Metric | Metric |
| Bearing Type | Thrust Angular Contact |
| Weight | 0.796 LB |
| EAN or UPC | 4012801574297 |