- Thrust Angular Contact Bearing Type
- 25 mm Inner Diameter
- 62 mm Outer Diameter
- 17 mm Width
| Inch/Metric | Metric |
| Outer Ring Width | 17 mm |
| Static Load Rating [Max] | 15300 lbf |
| Ball Material | Steel |
| Bore Type | Round Bore, Metric Type |
| O.D. | 62 mm |
| Lubricant | Oil Preservative |
| Bearing Type | Thrust Angular Contact |
| Precision Level | Extra Precision (ABEC 7) |
| O.D. Type | Straight |
| Dynamic Load Rating | 28500 N |
| Seal Material | None |
| Radial Internal Clearance Specification | Normal Clearance |
| Contact Angle | 60° |
| No. in Set | Single Bearing |
| I.D. | 25 mm |
| Origin | Single Row Angular Contact |
| Cage Material | Polyamide (Molded Nylon) |
| Bearing Arrangement | N/A |
| Preload Amount | 740 lbf |
| Material | Steel |
| Seal Type | Unsealed |
| Fillet Radius | 1.1 mm |
| Enclosure | Open |
| Preload Level | Light |
| Inner Ring Width | 17 mm |
| Limiting Speed - Grease | 3000 rpm |
| Weight | 0.58 LB |
| EAN or UPC | 4012801166744 |

