- Thrust Angular Contact Bearing Type
- 20 mm Inner Diameter
- 52 mm Outer Diameter
- 15 mm Width
| Bearing Type | Thrust Angular Contact |
| I.D. | 20 mm |
| O.D. | 52 mm |
| Dynamic Load Rating | 24500 N |
| Inch/Metric | Metric |
| Weight | 0.333 LB |
| EAN or UPC | 4012801166737 |
| Bearing Type | Thrust Angular Contact |
| I.D. | 20 mm |
| O.D. | 52 mm |
| Dynamic Load Rating | 24500 N |
| Inch/Metric | Metric |
| Weight | 0.333 LB |
| EAN or UPC | 4012801166737 |