- Thrust Angular Contact Bearing Type
- 85 mm Inner Diameter
- 150 mm Outer Diameter
- 28 mm Width
| O.D. | 150 mm |
| Dynamic Load Rating | 88000 N |
| Inch/Metric | Metric |
| Bearing Type | Thrust Angular Contact |
| I.D. | 85 mm |
| Weight | 4.83 LB |
| EAN or UPC | 4012801016971 |
| O.D. | 150 mm |
| Dynamic Load Rating | 88000 N |
| Inch/Metric | Metric |
| Bearing Type | Thrust Angular Contact |
| I.D. | 85 mm |
| Weight | 4.83 LB |
| EAN or UPC | 4012801016971 |