- Single Row Angular Contact Bearing, 80 mm ID x 140 mm OD x 26 mm Wide, Open, Extra Precision (ABEC 7), Polyamide (Molded Nylon) Cage, Normal Clearance (C0), 60° Contact Angle, Light Preload
| Material | Steel |
| Bearing Type | Single Row Angular Contact |
| Enclosure | Open |
| No. in Set | Single Bearing |
| Dynamic Load Rating | 17300 lbf |
| Outer Ring Width | 26 mm |
| Fillet Radius | 2 mm |
| Static Load Rating [Max] | 63000 lbf |
| Bore Type | Round Bore, Metric Type |
| Preload Level | Light |
| Ball Material | Steel |
| Contact Angle | 60° |
| Lubricant | Oil Preservative |
| Cage Material | Polyamide (Molded Nylon) |
| Inner Ring Width | 26 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Material | None |
| Bearing Arrangement | N/A |
| O.D. | 140 mm |
| Limiting Speed - Grease | 1200 rpm |
| Precision Level | Extra Precision (ABEC 7) |
| Origin | Single Row Angular Contact |
| I.D. | 80 mm |
| O.D. Type | Straight |
| Preload Amount | 2000 lbf |
| Seal Type | Unsealed |
| Weight | 3.88 LB |
| EAN or UPC | 4012801208109 |

