- Thrust Angular Contact Bearing Type
- 55 mm Inner Diameter
- 100 mm Outer Diameter
- 21 mm Width
| Inch/Metric | Metric |
| O.D. | 100 mm |
| I.D. | 55 mm |
| Dynamic Load Rating | 40500 N |
| Bearing Type | Thrust Angular Contact |
| Weight | 1.653 LB |
| EAN or UPC | 4012801574181 |
| Inch/Metric | Metric |
| O.D. | 100 mm |
| I.D. | 55 mm |
| Dynamic Load Rating | 40500 N |
| Bearing Type | Thrust Angular Contact |
| Weight | 1.653 LB |
| EAN or UPC | 4012801574181 |