Skip to content Skip to navigation menu
FAG7602050-TVP

7602050-TVP

Thrust Angular Contact Ball Bearing
Item #100952060
  • Thrust Angular Contact Bearing Type
  • 50 mm Inner Diameter
  • 90 mm Outer Diameter
  • 20 mm Width
FAG7602050-TVP
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Thrust Angular Contact Bearing Type
  • 50 mm Inner Diameter
  • 90 mm Outer Diameter
  • 20 mm Width
Bearing Type Thrust Angular Contact
O.D. 90 mm
I.D. 50 mm
Inch/Metric Metric
Dynamic Load Rating 36500 N
Weight 1.265 LB
EAN or UPC 4012801574143
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison