- Thrust Angular Contact Bearing Type
- 45 mm Inner Diameter
- 85 mm Outer Diameter
- 19 mm Width
| I.D. | 45 mm |
| Bearing Type | Thrust Angular Contact |
| Inch/Metric | Metric |
| Dynamic Load Rating | 39500 N |
| O.D. | 85 mm |
| Static Load Rating [Max] | 111000 N |
| Weight | 0.946 LB |
| EAN or UPC | 4012801166720 |

