- Thrust Angular Contact Bearing Type
- 40 mm Inner Diameter
- 80 mm Outer Diameter
- 18 mm Width
| I.D. | 40 mm |
| Bearing Type | Thrust Angular Contact |
| O.D. | 80 mm |
| Dynamic Load Rating | 39000 N |
| Static Load Rating [Max] | 106000 N |
| Inch/Metric | Metric |
| Corner Radius [Min] | 1.1 mm |
| Cone Corner Radius | 1.1 mm |
| Weight | 0.979 LB |
| EAN or UPC | 4012801166713 |

