- Thrust Angular Contact Bearing Type
- 35 mm Inner Diameter
- 72 mm Outer Diameter
- 17 mm Width
| Bearing Type | Thrust Angular Contact |
| I.D. | 35 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 81000 N |
| O.D. | 72 mm |
| Dynamic Load Rating | 31500 N |
| Weight | 0.759 LB |
| EAN or UPC | 4012801166706 |

