- Thrust Angular Contact Bearing Type
- 30 mm Inner Diameter
- 62 mm Outer Diameter
- 16 mm Width
| I.D. | 30 mm |
| Bearing Type | Thrust Angular Contact |
| Inch/Metric | Metric |
| Dynamic Load Rating | 26000 N |
| O.D. | 62 mm |
| Weight | 0.539 LB |
| EAN or UPC | 4012801166690 |
| I.D. | 30 mm |
| Bearing Type | Thrust Angular Contact |
| Inch/Metric | Metric |
| Dynamic Load Rating | 26000 N |
| O.D. | 62 mm |
| Weight | 0.539 LB |
| EAN or UPC | 4012801166690 |