- Thrust Angular Contact Bearing Type
- 25 mm Inner Diameter
- 52 mm Outer Diameter
- 15 mm Width
| Dynamic Load Rating | 22000 N |
| O.D. | 52 mm |
| Bearing Type | Thrust Angular Contact |
| I.D. | 25 mm |
| Inch/Metric | Metric |
| Weight | 0.315 LB |
| EAN or UPC | 4012801166683 |
| Dynamic Load Rating | 22000 N |
| O.D. | 52 mm |
| Bearing Type | Thrust Angular Contact |
| I.D. | 25 mm |
| Inch/Metric | Metric |
| Weight | 0.315 LB |
| EAN or UPC | 4012801166683 |