- Thrust Angular Contact Bearing Type
- 15 mm Inner Diameter
- 35 mm Outer Diameter
- 11 mm Width
| Inch/Metric | Metric |
| Dynamic Load Rating | 12500 N |
| I.D. | 15 mm |
| O.D. | 35 mm |
| Bearing Type | Thrust Angular Contact |
| Weight | 0.12 LB |
| EAN or UPC | 4012801574075 |
| Inch/Metric | Metric |
| Dynamic Load Rating | 12500 N |
| I.D. | 15 mm |
| O.D. | 35 mm |
| Bearing Type | Thrust Angular Contact |
| Weight | 0.12 LB |
| EAN or UPC | 4012801574075 |