- Angular Contact Bearing Type
- 80 mm Inner Diameter
- 200 mm Outer Diameter
- 48 mm Width
| Corner Radius [Min] | 3 mm |
| Inch/Metric | Metric |
| O.D. | 200 mm |
| icNumber | 7678540 |
| Dynamic Load Rating | 200000 N |
| Static Load Rating [Max] | 169000 N |
| I.D. | 80 mm |
| Width | 48.000 mm |
| Limiting Speed - Oil | 5300 rpm |
| Bearing Type | Angular Contact |
| Weight | 17.35 LB |
| EAN or UPC | 4012801284424 |

