- Angular Contact Bearing Type
- 280 mm Inner Diameter
- 580 mm Outer Diameter
- 108 mm Width
| O.D. | 580 mm |
| Static Load Rating [Max] | 1.35e+006 N |
| Width | 108.000 mm |
| Limiting Speed - Oil | 1670 rpm |
| Bearing Type | Angular Contact |
| Corner Radius [Min] | 6 mm |
| I.D. | 280 mm |
| Inch/Metric | Metric |
| Cone Corner Radius | 6 mm |
| Dynamic Load Rating | 730000 N |
| Weight | 306.796 LB |
| EAN or UPC | 4012801573344 |

