- Angular Contact Bearing Type
- 240 mm Inner Diameter
- 500 mm Outer Diameter
- 95 mm Width
| Bearing Type | Angular Contact |
| Cone Corner Radius | 5 mm |
| Corner Radius [Min] | 5 mm |
| Width | 95.000 mm |
| Static Load Rating [Max] | 1.02e+006 N |
| Dynamic Load Rating | 610000 N |
| I.D. | 240 mm |
| O.D. | 500 mm |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 1950 rpm |
| Weight | 190.646 LB |
| EAN or UPC | 4012801573320 |

