- Angular Contact Bearing Type
- 220 mm Inner Diameter
- 460 mm Outer Diameter
- 88 mm Width
| Inch/Metric | Metric |
| Static Load Rating [Max] | 850000 N |
| I.D. | 220 mm |
| Cone Corner Radius | 5 mm |
| O.D. | 460 mm |
| Width | 88.000 mm |
| Limiting Speed - Oil | 2140 rpm |
| Dynamic Load Rating | 540000 N |
| Bearing Type | Angular Contact |
| Corner Radius [Min] | 5 mm |
| Weight | 157.145 LB |
| EAN or UPC | 4012801573290 |

