- Angular Contact Bearing Type
- 200 mm Inner Diameter
- 420 mm Outer Diameter
- 80 mm Width
| Dynamic Load Rating | 475000 N |
| I.D. | 200 mm |
| Bearing Type | Angular Contact |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 2360 rpm |
| Corner Radius [Min] | 5 mm |
| O.D. | 420 mm |
| Static Load Rating [Max] | 710000 N |
| Width | 80.000 mm |
| icNumber | 7678533 |
| Weight | 122.983 LB |
| EAN or UPC | 4012801573238 |

