- Angular Contact Bearing Type
- 190 mm Inner Diameter
- 400 mm Outer Diameter
- 78 mm Width
| Bearing Type | Angular Contact |
| Dynamic Load Rating | 440000 N |
| Corner Radius [Min] | 5 mm |
| Limiting Speed - Oil | 2490 rpm |
| O.D. | 400 mm |
| I.D. | 190 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 630000 N |
| Width | 78.000 mm |
| Cone Corner Radius | 5 mm |
| Weight | 105.82 LB |
| EAN or UPC | 4012801573214 |

