Skip to content Skip to navigation menu
FAG7334-B-MP

7334-B-MP

Angular Contact Ball Bearing
Item #104081209
  • Angular Contact Bearing Type
  • 170 mm Inner Diameter
  • 360 mm Outer Diameter
  • 72 mm Width
FAG7334-B-MP
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Angular Contact Bearing Type
  • 170 mm Inner Diameter
  • 360 mm Outer Diameter
  • 72 mm Width
Inch/Metric Metric
O.D. 360 mm
Dynamic Load Rating 420000 N
Limiting Speed - Oil 2750 rpm
Bearing Type Angular Contact
I.D. 170 mm
Width 72.000 mm
Cone Corner Radius 4 mm
Static Load Rating [Max] 580000 N
Corner Radius [Min] 4 mm
Weight 80.886 LB
EAN or UPC 4012801573184
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison